Zoro Homepage

Carbide Bur, 12.70Mm

  • Mfr # 48500027L6M

  • Zoro # G1194701


product price: $30.29
/ea

Key Features

Overall Length
7.1653 in
Material
Carbide
Finish
Uncoated
Shank Dia.
0.2362 in
Included Angle
14 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48500027L6M
Zoro #
G1194701
UPC #
697604488527
Country of Origin
United States

Dimensions

Overall Length
7.1653 in
Shank Dia.
0.2362 in
Flute Length
1.1811 in
Radius
0.13 in

Details

Material
Carbide
Finish
Uncoated
Included Angle
14 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
10 - LH; 24 - RH
Construction
Brazed
Type of Cut
Double Cut
Shank Type
Straight
Decimal Equivalent
0.5 in
Specifications
SL-4L6M-D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.