
Carbide Bur, 12.70Mm
Mfr # 49500020M
Zoro # G1170947
product price: $30.99
/eaKey Features
Length of Cut
31 mm
Shank Size
6 mm
Number of Flutes
24 (RH)
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Cutting Edge Type
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49500020M
Zoro #
G1170947
UPC #
697604491176
Country of Origin
United States
Dimensions
Length of Cut
31 mm
Shank Size
6 mm
Overall Length
76 mm
Shank Dia.
0.2362 in
Flute Length
1.2205 in
Diameter
0.5 in
Cutter Dia.
12.7 mm
Details
Number of Flutes
24 (RH)
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Cutting Edge Type
Single
Type
Brazed
Number of Righthand Flutes
24
Tool Construction
Brazed
Finish
Uncoated
Trade Number
SH-5M
Material
Carbide
Shank Type
Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.