Zoro Homepage

Carbide Bur, 12.70Mm

  • Mfr # 49500030M

  • Zoro # G1167797


product price: $34.19
/ea

Key Features

Shank Type
Straight
Cutting Edge Type
Fine
Finish
Uncoated
Number of Righthand Flutes
35
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49500030M
Zoro #
G1167797
UPC #
697604491411
Country of Origin
United States

Dimensions

Overall Length
2.9921 in
Flute Length
1.2205 in
Shank Dia.
0.2362 in
Diameter
0.5 in

Details

Shank Type
Straight
Cutting Edge Type
Fine
Finish
Uncoated
Number of Righthand Flutes
35
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Type
Brazed
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.