Zoro Homepage

Carbide Bur, 12.70Mm

  • Mfr # 50050030M

  • Zoro # G1181018


product price: $31.15
/ea

Key Features

Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Length of Cut
12.7 mm
Cutting Edge Type
Fine
Tool Construction
Brazed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50050030M
Zoro #
G1181018
UPC #
697604500939
Country of Origin
United States

Dimensions

Length of Cut
12.7 mm
Cutter Dia.
12.7 mm
Shank Size
6 mm
Overall Length
58 mm

Details

Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Cutting Edge Type
Fine
Tool Construction
Brazed
Number of Flutes
35 (RH)
Trade Number
SN-4M-F
Included Angle
28°
Material
Carbide
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.