Zoro Homepage

Carbide Bur, 1/4

  • Mfr # 29702500

  • Zoro # G1318662


product price: $9.49
/ea

Key Features

Cutting Edge Type
Single
Flute Length
0.125 in
Tool Construction
Solid
Type
Solid
Cutter Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29702500
Zoro #
G1318662
UPC #
697604297013
Country of Origin
United States

Dimensions

Flute Length
0.125 in
Cutter Dia.
1/4 in
Shank Dia.
0.25 in
Length of Cut
1/8 in
Shank Size
1/4 in
Overall Length
2 in
Diameter
0.25 in

Details

Cutting Edge Type
Single
Tool Construction
Solid
Type
Solid
Number of Righthand Flutes
16
Number of Flutes
16 (RH)
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Trade Number
SK-1
Shank Type
Straight
Finish
Uncoated
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.