Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 1/4

  • Mfr # 41250020

  • Zoro # G1177229


product price: $9.59
/ea

Key Features

Trade Number
SA-1
Cutter Dia.
1/4 in
Number of Flutes
16 (RH)
Number of Righthand Flutes
16
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41250020
Zoro #
G1177229
UPC #
697604411457
Country of Origin
United States

Dimensions

Cutter Dia.
1/4 in
Shank Size
1/4 in
Length of Cut
5/8 in
Flute Length
0.625 in
Shank Dia.
0.25 in
Diameter
0.25 in
Overall Length
2 in

Details

Trade Number
SA-1
Number of Flutes
16 (RH)
Number of Righthand Flutes
16
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Tool Construction
Solid
Material
Carbide
Type
Solid
Cutting Edge Type
Single
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.