Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 1/4

  • Mfr # 42250030

  • Zoro # G1167368


product price: $12.19
/ea

Key Features

Overall Length
2 in
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
25 - RH
Finish
Uncoated
Shank Dia.
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42250030
Zoro #
G1167368
UPC #
697604421173
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
0.25 in
Flute Length
0.625 in

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
25 - RH
Finish
Uncoated
Material
Carbide
Specifications
SC-1-F
Shank Type
Straight
Construction
Solid
Decimal Equivalent
0.25 in
Type of Cut
Fine

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.