Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 1/4

  • Mfr # 44250020

  • Zoro # G1167386


product price: $13.19
/ea

Key Features

Shank Size
1/4 in
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Length of Cut
3/8 in
Cutter Dia.
1/4 in
Number of Flutes
16 (RH)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44250020
Zoro #
G1167386
UPC #
697604440013
Country of Origin
United States

Dimensions

Shank Size
1/4 in
Length of Cut
3/8 in
Cutter Dia.
1/4 in
Overall Length
2 in

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
16 (RH)
Trade Number
SE-1
Shank Type
Straight
Cutting Edge Type
Single
Tool Construction
Solid
Material
Carbide
Finish
Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.