Zoro Homepage

Carbide Bur, 1/4

  • Mfr # 44250030

  • Zoro # G1169641


product price: $15.59
/ea

Key Features

Cutting Edge Type
Fine
Diameter
0.25 in
Shank Size
1/4 in
Type
Solid
Cutter Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44250030
Zoro #
G1169641
UPC #
697604440259
Country of Origin
United States

Dimensions

Diameter
0.25 in
Shank Size
1/4 in
Cutter Dia.
1/4 in
Flute Length
0.375 in
Shank Dia.
0.25 in
Overall Length
2 in
Length of Cut
3/8 in

Details

Cutting Edge Type
Fine
Type
Solid
Number of Flutes
25 (RH)
Shank Type
Straight
Number of Righthand Flutes
25
Finish
Uncoated
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Tool Construction
Solid
Trade Number
SE-1-F
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.