Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 1/4

  • Mfr # 47250127

  • Zoro # G1201132


product price: $12.99
/ea

Key Features

Number of Flutes
6 (LH); 16 (RH)
Tool Construction
Solid
Shank Type
Straight
Shank Size
1/4 in
End Diameter
0.056 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47250127
Zoro #
G1201132
UPC #
697604470331
Country of Origin
United States

Dimensions

Shank Size
1/4 in
End Diameter
0.056 in
Diameter
0.25 in
Length of Cut
3/4 in
Overall Length
2 in
Shank Dia.
0.25 in
Cutter Dia.
1/4 in
Flute Length
0.75 in

Details

Number of Flutes
6 (LH); 16 (RH)
Tool Construction
Solid
Shank Type
Straight
Type
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Cutting Edge Type
Double Cut
Finish
Uncoated
Included Angle
14°
Trade Number
SM-2-D
Material
Carbide
Number of Righthand Flutes
16
Number of Lefthand Flutes
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.