Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 1/4

  • Mfr # 48250030

  • Zoro # G1173272


product price: $14.29
/ea

Key Features

Type
Solid
Trade Number
SL-1-F
Number of Flutes
25 (RH)
Shank Type
Straight
Cutter Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48250030
Zoro #
G1173272
UPC #
697604480255
Country of Origin
United States

Dimensions

Cutter Dia.
1/4 in
Shank Dia.
0.25 in
Diameter
0.25 in
Shank Size
1/4 in
Flute Length
0.625 in
Overall Length
2 in
Radius
0.06 in
Length of Cut
5/8 in

Details

Type
Solid
Trade Number
SL-1-F
Number of Flutes
25 (RH)
Shank Type
Straight
Finish
Uncoated
Included Angle
14°
Number of Righthand Flutes
25
Tool Construction
Solid
Material
Carbide
Cutting Edge Type
Fine
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.