Zoro Homepage

Carbide Bur, 1/4

  • Mfr # 50025020

  • Zoro # G1171242


product price: $12.99
/ea

Key Features

Tool Construction
Solid
Diameter
0.25 in
Type
Solid
Trade Number
SN-1
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50025020
Zoro #
G1171242
UPC #
697604500014
Country of Origin
United States

Dimensions

Diameter
0.25 in
Shank Size
1/4 in
Shank Dia.
0.25 in
Flute Length
0.3125 in
Cutter Dia.
1/4 in
Length of Cut
5/16 in
Overall Length
2 in

Details

Tool Construction
Solid
Type
Solid
Trade Number
SN-1
Shank Type
Straight
Included Angle
10°
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Cutting Edge Type
Single
Number of Righthand Flutes
16
Number of Flutes
16 (RH)
Material
Carbide
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.