Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 1/4

  • Mfr # 70020030

  • Zoro # G1338061


product price: $9.55
/ea

Key Features

Finish
Uncoated
Number of Flutes
25 (RH)
Flute Length
0.5 in
Shank Type
Straight
Diameter
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70020030
Zoro #
G1338061
UPC #
697604700537
Country of Origin
United States

Dimensions

Flute Length
0.5 in
Diameter
0.25 in
Length of Cut
1/2 in
Shank Size
1/8 in
Cutter Dia.
1/4 in
Shank Dia.
0.125 in
Overall Length
2 in

Details

Finish
Uncoated
Number of Flutes
25 (RH)
Shank Type
Straight
Number of Righthand Flutes
25
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Tool Construction
Brazed
Material
Carbide
Trade Number
SC-51-F
Cutting Edge Type
Fine
Type
Brazed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.