Zoro Homepage

Carbide Bur, 1/4

  • Mfr # 70030027

  • Zoro # G1347870


product price: $9.99
/ea

Key Features

Cutting Edge Type
Double Cut
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Shank Dia.
0.125 in
Material
Carbide
Number of Lefthand Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70030027
Zoro #
G1347870
UPC #
697604700698
Country of Origin
United States

Dimensions

Shank Dia.
0.125 in
Flute Length
0.2187 in
Diameter
0.25 in
Overall Length
1.7188 in

Details

Cutting Edge Type
Double Cut
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Material
Carbide
Number of Lefthand Flutes
6
Shank Type
Straight
Type
Brazed
Finish
Uncoated
Number of Righthand Flutes
16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.