Zoro Homepage

Carbide Bur, 1/4

  • Mfr # 70040020

  • Zoro # G1346951


product price: $9.19
/ea

Key Features

Trade Number
SE-51
Cutter Dia.
1/4 in
Number of Flutes
16 (RH)
Number of Righthand Flutes
16
Tool Construction
Brazed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70040020
Zoro #
G1346951
UPC #
697604700858
Country of Origin
United States

Dimensions

Cutter Dia.
1/4 in
Shank Size
1/8 in
Flute Length
0.375 in
Diameter
0.25 in
Length of Cut
3/8 in
Shank Dia.
0.125 in
Overall Length
1-7/8 in

Details

Trade Number
SE-51
Number of Flutes
16 (RH)
Number of Righthand Flutes
16
Tool Construction
Brazed
Shank Type
Straight
Type
Brazed
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Cutting Edge Type
Single
Finish
Uncoated
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.