Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 1/4

  • Mfr # 70040027

  • Zoro # G1344617


product price: $9.19
/ea

Key Features

Overall Length
1.875 in
Material
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
6 - LH; 16 - RH
Shank Dia.
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70040027
Zoro #
G1344617
UPC #
697604700933
Country of Origin
United States

Dimensions

Overall Length
1.875 in
Shank Dia.
0.125 in
Flute Length
0.375 in

Details

Material
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
6 - LH; 16 - RH
Finish
Uncoated
Shank Type
Straight
Construction
Brazed
Specifications
SE-51-D
Type of Cut
Double Cut
Decimal Equivalent
0.25 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.