Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 1/4

  • Mfr # 70050030

  • Zoro # G1356471


product price: $9.55
/ea

Key Features

Overall Length
41
Application
2015-2018 Ford Edge Excluding 2.0L EcoBoost; 2016-2018 Lincoln MKX ALL
Finish
GLOSS BLACK POWDER COAT
Material
Carbon Steel
Overall Height
7.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70050030
Zoro #
G1356471
UPC #
697604701251
Country of Origin
United States

Dimensions

Overall Length
41
Overall Height
7.75
Height
7.75
Width
11.125
Length
41
Overall Width
11.125

Details

Application
2015-2018 Ford Edge Excluding 2.0L EcoBoost; 2016-2018 Lincoln MKX ALL
Finish
GLOSS BLACK POWDER COAT
Material
Carbon Steel
Weight
57

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.