Zoro Homepage

Carbide Bur, 1/4

  • Mfr # 70060020

  • Zoro # G1359588


product price: $9.29
/ea

Key Features

Number of Flutes
16 (RH)
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Length of Cut
1/2 in
Trade Number
SG-51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70060020
Zoro #
G1359588
UPC #
697604701336
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Shank Size
1/8 in
Cutter Dia.
1/4 in
Overall Length
2 in

Details

Number of Flutes
16 (RH)
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Trade Number
SG-51
Tool Construction
Brazed
Cutting Edge Type
Single
Material
Carbide
Finish
Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.