Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 1/4

  • Mfr # 70060030

  • Zoro # G1355668


product price: $10.99
/ea

Key Features

Diameter
0.25 in
Shank Type
Straight
Shank Dia.
0.125 in
Type
Brazed
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70060030
Zoro #
G1355668
UPC #
697604701497
Country of Origin
United States

Dimensions

Diameter
0.25 in
Shank Dia.
0.125 in
Overall Length
2 in
Flute Length
0.5 in

Details

Shank Type
Straight
Type
Brazed
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Cutting Edge Type
Fine
Finish
Uncoated
Number of Righthand Flutes
25
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.