Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 1/4

  • Mfr # 70080027

  • Zoro # G1307471


product price: $10.19
/ea

Key Features

Cutting Edge Type
Double Cut
Type
Brazed
Flute Length
0.25 in
Number of Righthand Flutes
16
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70080027
Zoro #
G1307471
UPC #
697604701893
Country of Origin
United States

Dimensions

Flute Length
0.25 in
Shank Dia.
0.125 in
Overall Length
1.75 in
Diameter
0.25 in

Details

Cutting Edge Type
Double Cut
Type
Brazed
Number of Righthand Flutes
16
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Number of Lefthand Flutes
6
Shank Type
Straight
Finish
Uncoated
Material
Carbide
Included Angle
10°

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.