Zoro Homepage

Carbide Bur, 16.00Mm

  • Mfr # 29606257M

  • Zoro # G1330459


product price: $23.29
/ea

Key Features

Overall Length
2.4409 in
Material
Carbide
Shank Dia.
0.2362 in
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29606257M
Zoro #
G1330459
UPC #
697604296313
Country of Origin
United States

Dimensions

Overall Length
2.4409 in
Shank Dia.
0.2362 in
Flute Length
0.5 in

Details

Material
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Finish
Uncoated
Number of Flutes
10 - LH; 26 - RH
Decimal Equivalent
0.6299 in
Construction
Brazed
Specifications
SJ-6M-D
Shank Type
Straight
Type of Cut
Double Cut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.