Zoro Homepage

Carbide Bur, 16.00Mm

  • Mfr # 41625020EM

  • Zoro # G1204179


product price: $32.29
/ea

Key Features

Diameter
0.6299 in
Number of Righthand Flutes
26
Shank Dia.
0.2362 in
Type
Brazed
Overall Length
2.7559 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41625020EM
Zoro #
G1204179
UPC #
697604413703
Country of Origin
United States

Dimensions

Diameter
0.6299 in
Shank Dia.
0.2362 in
Overall Length
2.7559 in
Flute Length
0.9843 in

Details

Number of Righthand Flutes
26
Type
Brazed
Cutting Edge Type
Single
Shank Type
Straight
Material
Carbide
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Finish
Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.