Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 16.00Mm

  • Mfr # 41625030EM

  • Zoro # G1179776


product price: $34.49
/ea

Key Features

Cutting Edge Type
Fine
Diameter
0.6299 in
Type
Brazed
Finish
Uncoated
Number of Righthand Flutes
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41625030EM
Zoro #
G1179776
UPC #
697604413949
Country of Origin
United States

Dimensions

Diameter
0.6299 in
Shank Dia.
0.2362 in
Overall Length
2.7559 in
Flute Length
0.9843 in

Details

Cutting Edge Type
Fine
Type
Brazed
Finish
Uncoated
Number of Righthand Flutes
40
Shank Type
Straight
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.