
Carbide Bur, 16.00Mm
Mfr # 41625030M
Zoro # G1176501
product price: $29.65
/eaKey Features
Diameter
0.6299 in
Number of Righthand Flutes
40
Finish
Uncoated
Type
Brazed
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41625030M
Zoro #
G1176501
UPC #
697604413970
Country of Origin
United States
Dimensions
Diameter
0.6299 in
Overall Length
2.7559 in
Flute Length
0.9843 in
Shank Dia.
0.2362 in
Details
Number of Righthand Flutes
40
Finish
Uncoated
Type
Brazed
Shank Type
Straight
Cutting Edge Type
Fine
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.