Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 16.00Mm

  • Mfr # 41625150M

  • Zoro # G1181438


product price: $39.19
/ea

Key Features

Number of Flutes
8 (RH)
Shank Type
Straight
Cutting Edge Type
Shear
Trade Number
SA-6NFM
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41625150M
Zoro #
G1181438
UPC #
697604414175
Country of Origin
United States

Dimensions

Shank Size
6 mm
Length of Cut
25 mm
Cutter Dia.
16 mm
Overall Length
70 mm

Details

Number of Flutes
8 (RH)
Shank Type
Straight
Cutting Edge Type
Shear
Trade Number
SA-6NFM
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Tool Construction
Brazed
Finish
Uncoated
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.