
Carbide Bur, 16.00Mm
Mfr # 43625150M
Zoro # G1193301
product price: $41.19
/eaKey Features
Overall Length
2.3228 in
Cutting Edge Type
Shear
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Shank Dia.
0.2362 in
Type
Brazed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
43625150M
Zoro #
G1193301
UPC #
697604432858
Country of Origin
United States
Dimensions
Overall Length
2.3228 in
Shank Dia.
0.2362 in
Diameter
0.6299 in
Flute Length
0.5118 in
Details
Cutting Edge Type
Shear
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Type
Brazed
Shank Type
Straight
Finish
Uncoated
Material
Carbide
Number of Righthand Flutes
10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.