Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 16.00Mm

  • Mfr # 44625150M

  • Zoro # G1181596


product price: $47.99
/ea

Key Features

Type
Brazed
Cutting Edge Type
Shear
Material
Carbide
Shank Dia.
0.2362 in
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44625150M
Zoro #
G1181596
UPC #
697604442017
Country of Origin
United States

Dimensions

Shank Dia.
0.2362 in
Overall Length
2.7559 in
Diameter
0.6299 in
Flute Length
0.9843 in

Details

Type
Brazed
Cutting Edge Type
Shear
Material
Carbide
Shank Type
Straight
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Number of Righthand Flutes
10
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.