Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 16.00Mm

  • Mfr # 45625027M

  • Zoro # G1171017


product price: $31.69
/ea

Key Features

Diameter
0.6299 in
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Cutting Edge Type
Double Cut
Number of Lefthand Flutes
10
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45625027M
Zoro #
G1171017
UPC #
697604452610
Country of Origin
United States

Dimensions

Diameter
0.6299 in
Flute Length
0.9843 in
Shank Dia.
0.2362 in
Overall Length
2.7559 in

Details

Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Cutting Edge Type
Double Cut
Number of Lefthand Flutes
10
Material
Carbide
Shank Type
Straight
Type
Brazed
Number of Righthand Flutes
26
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.