Zoro Homepage

Carbide Bur, 16.00Mm

  • Mfr # 45625030M

  • Zoro # G1177667


product price: $34.79
/ea

Key Features

Shank Size
6 mm
Number of Flutes
40 (RH)
Flute Length
0.9843 in
Shank Type
Straight
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45625030M
Zoro #
G1177667
UPC #
697604452733
Country of Origin
United States

Dimensions

Shank Size
6 mm
Flute Length
0.9843 in
Shank Dia.
0.2362 in
Diameter
0.6299 in
Length of Cut
25 mm
Cutter Dia.
16 mm
Overall Length
70 mm

Details

Number of Flutes
40 (RH)
Shank Type
Straight
Finish
Uncoated
Trade Number
SF-6M-F
Tool Construction
Brazed
Number of Righthand Flutes
40
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Cutting Edge Type
Fine
Type
Brazed
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.