Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 16.00Mm

  • Mfr # 47625027M

  • Zoro # G1204921


product price: $36.75
/ea

Key Features

Overall Length
2.8346 in
Shank Dia.
0.2362 in
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
10 - LH; 26 - RH
Included Angle
31 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47625027M
Zoro #
G1204921
UPC #
697604471338
Country of Origin
United States

Dimensions

Overall Length
2.8346 in
Shank Dia.
0.2362 in
End Diameter
0.06 in
Flute Length
0.9843 in

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
10 - LH; 26 - RH
Included Angle
31 Degrees
Finish
Uncoated
Material
Carbide
Type of Cut
Double Cut
Construction
Brazed
Decimal Equivalent
0.6299 in
Specifications
SM-6M-D
Shank Type
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.