Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 16.00Mm

  • Mfr # 47625030M

  • Zoro # G1184247


product price: $36.35
/ea

Key Features

Material
Carbide
Number of Righthand Flutes
40
Trade Number
SM-6M-F
Shank Dia.
0.2362 in
Tool Construction
Brazed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47625030M
Zoro #
G1184247
UPC #
697604471413
Country of Origin
United States

Dimensions

Shank Dia.
0.2362 in
End Diameter
1.52 mm
Flute Length
0.9843 in
Overall Length
72 mm
Shank Size
6 mm
Cutter Dia.
16 mm
Diameter
0.6299 in
Length of Cut
25 mm

Details

Material
Carbide
Number of Righthand Flutes
40
Trade Number
SM-6M-F
Tool Construction
Brazed
Cutting Edge Type
Fine
Type
Brazed
Number of Flutes
40 (RH)
Finish
Uncoated
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Included Angle
31°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.