Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 16.00Mm

  • Mfr # 48625020M

  • Zoro # G1168357


product price: $45.45
/ea

Key Features

Radius
4.75 mm
Flute Length
1.2992 in
Cutter Dia.
16 mm
Shank Size
6 mm
Diameter
0.6299 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48625020M
Zoro #
G1168357
UPC #
697604481733
Country of Origin
United States

Dimensions

Radius
4.75 mm
Flute Length
1.2992 in
Cutter Dia.
16 mm
Shank Size
6 mm
Diameter
0.6299 in
Shank Dia.
0.2362 in
Overall Length
80 mm
Length of Cut
33 mm

Details

Tool Construction
Brazed
Material
Carbide
Number of Righthand Flutes
26
Cutting Edge Type
Single
Number of Flutes
26 (RH)
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Trade Number
SL-6M
Finish
Uncoated
Type
Brazed
Included Angle
14°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.