Zoro Homepage

Carbide Bur, 16.00Mm

  • Mfr # 48625030M

  • Zoro # G1168740


product price: $49.99
/ea

Key Features

Radius
0.187 in
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Finish
Uncoated
Number of Righthand Flutes
40
Flute Length
1.2992 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48625030M
Zoro #
G1168740
UPC #
697604481894
Country of Origin
United States

Dimensions

Radius
0.187 in
Flute Length
1.2992 in
Overall Length
3.1496 in
Shank Dia.
0.2362 in
Diameter
0.6299 in

Details

Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Finish
Uncoated
Number of Righthand Flutes
40
Shank Type
Straight
Included Angle
14°
Cutting Edge Type
Fine
Material
Carbide
Type
Brazed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.