Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 1/8

  • Mfr # 41125030E

  • Zoro # G1202359


product price: $13.99
/ea

Key Features

Overall Length
2 in
Material
Carbide
Shank Dia.
0.25 in
Finish
Uncoated
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41125030E
Zoro #
G1202359
UPC #
697604410658
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
0.25 in
Flute Length
0.5 in

Details

Material
Carbide
Finish
Uncoated
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
20 - RH
Shank Type
Straight
Specifications
SB-11-F
Decimal Equivalent
0.125 in
Construction
Solid
Type of Cut
Fine

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.