
Carbide Bur, 1/8
Mfr # 43125020
Zoro # G1199796
product price: $11.49
/eaKey Features
Length of Cut
7/64 in
Trade Number
SD-11
Shank Size
1/4 in
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Cutting Edge Type
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
43125020
Zoro #
G1199796
UPC #
697604430250
Country of Origin
United States
Dimensions
Length of Cut
7/64 in
Shank Size
1/4 in
Cutter Dia.
1/8 in
Overall Length
2 in
Details
Trade Number
SD-11
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Cutting Edge Type
Single
Shank Type
Straight
Number of Flutes
12 (RH)
Tool Construction
Solid
Finish
Uncoated
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.