Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 1/8

  • Mfr # 69010027

  • Zoro # G1369272


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Overall Length
1.5 in
Material
Carbide
Number of Flutes
5 - LH; 12 - RH
Finish
Uncoated
Shank Dia.
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69010027
Zoro #
G1369272
UPC #
697604690333
Country of Origin
United States

Dimensions

Overall Length
1.5 in
Shank Dia.
0.125 in
Flute Length
0.5625 in

Details

Material
Carbide
Number of Flutes
5 - LH; 12 - RH
Finish
Uncoated
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Decimal Equivalent
0.125 in
Type of Cut
Double Cut
Specifications
SA-43-D
Shank Type
Straight
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.