Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 1/8

  • Mfr # 69010027L3

  • Zoro # G1360260


product price: $7.49
/ea

Key Features

Diameter
0.125 in
Type
Solid
Material
Carbide
Number of Lefthand Flutes
5
Shank Dia.
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69010027L3
Zoro #
G1360260
UPC #
697604698032
Country of Origin
United States

Dimensions

Diameter
0.125 in
Shank Dia.
0.125 in
Overall Length
3 in
Flute Length
0.5625 in

Details

Type
Solid
Material
Carbide
Number of Lefthand Flutes
5
Cutting Edge Type
Double Cut
Shank Type
Straight
Number of Righthand Flutes
12
Finish
Uncoated
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.