Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 1/8

  • Mfr # 69030030

  • Zoro # G1362047


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Diameter
0.125 in
Cutting Edge Type
Fine
Cutter Dia.
1/8 in
Length of Cut
9/16 in
Overall Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69030030
Zoro #
G1362047
UPC #
697604690890
Country of Origin
United States

Dimensions

Diameter
0.125 in
Cutter Dia.
1/8 in
Length of Cut
9/16 in
Overall Length
1-1/2 in
Shank Size
1/8 in
Flute Length
0.5625 in
Shank Dia.
0.125 in

Details

Cutting Edge Type
Fine
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Trade Number
SC-42-F
Tool Construction
Solid
Number of Flutes
20 (RH)
Shank Type
Straight
Type
Solid
Material
Carbide
Finish
Uncoated
Number of Righthand Flutes
20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.