Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 1/8

  • Mfr # 69050020L3

  • Zoro # G1303070


product price: $7.85
/ea

Key Features

Cutter Dia.
1/8 in
Cutting Edge Type
Single
Diameter
0.125 in
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Righthand Flutes
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69050020L3
Zoro #
G1303070
UPC #
697604698094
Country of Origin
United States

Dimensions

Cutter Dia.
1/8 in
Diameter
0.125 in
Overall Length
3 in
Shank Size
1/8 in
Shank Dia.
0.125 in
Length of Cut
7/64 in
Flute Length
0.1094 in

Details

Cutting Edge Type
Single
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Righthand Flutes
12
Type
Solid
Shank Type
Straight
Trade Number
SD-42L3
Finish
Uncoated
Number of Flutes
12 (RH)
Tool Construction
Solid
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.