Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 1/8

  • Mfr # 69090027

  • Zoro # G1338606


product price: $8.89
/ea
Sold in multiples of 2 for $17.78

Key Features

Shank Type
Straight
Cutting Edge Type
Double Cut
Type
Solid
Number of Righthand Flutes
12
Overall Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69090027
Zoro #
G1338606
UPC #
697604692498
Country of Origin
United States

Dimensions

Overall Length
1.5 in
End Diameter
0.018 in
Diameter
0.125 in
Flute Length
0.25 in
Shank Dia.
0.125 in

Details

Shank Type
Straight
Cutting Edge Type
Double Cut
Type
Solid
Number of Righthand Flutes
12
Number of Lefthand Flutes
5
Material
Carbide
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Finish
Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.