Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 1/8

  • Mfr # 69110027

  • Zoro # G1304218


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Cutter Dia.
1/8 in
Length of Cut
3/32 in
Overall Length
1-1/2 in
Shank Size
1/8 in
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69110027
Zoro #
G1304218
UPC #
697604693211
Country of Origin
United States

Dimensions

Cutter Dia.
1/8 in
Length of Cut
3/32 in
Overall Length
1-1/2 in
Shank Size
1/8 in

Details

Material
Carbide
Number of Flutes
Left Hand: 5; Right Hand: 12
Finish
Uncoated
Primary Material Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials; Super-Alloys and Titanium; Hard Materials
Included Angle
60 Degrees
Series
Edge Hog
Shank Type
Straight
Tool Construction
Solid
Decimal Equivalent
0.1250 in
Type of Cut
Double Cut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.