Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 1/8

  • Mfr # 69115027

  • Zoro # G1311288


product price: $10.39
/ea

Key Features

Finish
Uncoated
Shank Dia.
0.125 in
Cutting Edge Type
Double Cut
Number of Lefthand Flutes
5
Flute Length
0.0625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69115027
Zoro #
G1311288
UPC #
697604693617
Country of Origin
United States

Dimensions

Shank Dia.
0.125 in
Flute Length
0.0625 in
Overall Length
1.5 in
Diameter
0.125 in

Details

Finish
Uncoated
Cutting Edge Type
Double Cut
Number of Lefthand Flutes
5
Material
Carbide
Number of Righthand Flutes
12
Type
Solid
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Shank Type
Straight
Included Angle
90°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.