Zoro Homepage

Carbide Bur, 1/8

  • Mfr # 69117527

  • Zoro # G1315838


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Number of Righthand Flutes
12
Length of Cut
1/16 in
Number of Lefthand Flutes
5
Included Angle
90°
Diameter
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69117527
Zoro #
G1315838
UPC #
697604693679
Country of Origin
United States

Dimensions

Length of Cut
1/16 in
Diameter
0.125 in
Shank Size
1/8 in
Cutter Dia.
1/8 in
Shank Dia.
0.125 in
Flute Length
0.0625 in
Overall Length
1-1/2 in

Details

Number of Righthand Flutes
12
Number of Lefthand Flutes
5
Included Angle
90°
Number of Flutes
5 (LH); 12 (RH)
Shank Type
Straight
Cutting Edge Type
Double Cut
Tool Construction
Solid
Type
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Trade Number
SK-42-D
Finish
Uncoated
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.