Zoro Homepage

Carbide Bur, 1/8

  • Mfr # 69120027

  • Zoro # G1312119


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Overall Length
1.5 in
Material
Carbide
Included Angle
32 Degrees
Finish
Uncoated
Shank Dia.
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69120027
Zoro #
G1312119
UPC #
697604693778
Country of Origin
United States

Dimensions

Overall Length
1.5 in
Shank Dia.
0.125 in
Flute Length
0.1875 in
End Diameter
0.018 in

Details

Material
Carbide
Included Angle
32 Degrees
Finish
Uncoated
Number of Flutes
5 - LH; 12 - RH
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Shank Type
Straight
Construction
Solid
Decimal Equivalent
0.125 in
Type of Cut
Double Cut
Specifications
SM-45-D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.