Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 1/8

  • Mfr # 69120030

  • Zoro # G1308311


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Diameter
0.125 in
Shank Dia.
0.125 in
Finish
Uncoated
Flute Length
0.1875 in
Included Angle
32°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69120030
Zoro #
G1308311
UPC #
697604693853
Country of Origin
United States

Dimensions

Diameter
0.125 in
Shank Dia.
0.125 in
Flute Length
0.1875 in
Shank Size
1/8 in
End Diameter
0.018 in
Length of Cut
3/16 in
Cutter Dia.
1/8 in
Overall Length
1-1/2 in

Details

Finish
Uncoated
Included Angle
32°
Cutting Edge Type
Fine
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Trade Number
SM-45-F
Number of Flutes
20 (RH)
Tool Construction
Solid
Material
Carbide
Type
Solid
Shank Type
Straight
Number of Righthand Flutes
20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.