Zoro Homepage

Carbide Bur, 1/8

  • Mfr # 69130030

  • Zoro # G1310000


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Overall Length
1.5 in
Finish
Uncoated
Included Angle
14 Degrees
Number of Flutes
20 - RH
Shank Dia.
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69130030
Zoro #
G1310000
UPC #
697604694331
Country of Origin
United States

Dimensions

Overall Length
1.5 in
Shank Dia.
0.125 in
End Diameter
0.014 in
Flute Length
0.4375 in

Details

Finish
Uncoated
Included Angle
14 Degrees
Number of Flutes
20 - RH
Material
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Decimal Equivalent
0.125 in
Shank Type
Straight
Specifications
SM-42-F
Construction
Solid
Type of Cut
Fine

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.