Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 1/8

  • Mfr # 69140030

  • Zoro # G1318461


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Overall Length
1.5 in
Included Angle
7 Degrees
Shank Dia.
0.125 in
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69140030
Zoro #
G1318461
UPC #
697604694577
Country of Origin
United States

Dimensions

Overall Length
1.5 in
Shank Dia.
0.125 in
End Diameter
0.045 in
Flute Length
0.625 in

Details

Included Angle
7 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Finish
Uncoated
Number of Flutes
20 - RH
Material
Carbide
Shank Type
Straight
Decimal Equivalent
0.125 in
Construction
Solid
Type of Cut
Fine
Specifications
SM-43-F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.