
Carbide Bur, 1/8
Mfr # 69160020
Zoro # G1337702
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
Overall Length
1-1/2 in
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Cutter Dia.
1/8 in
Tool Construction
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69160020
Zoro #
G1337702
UPC #
697604695130
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Cutter Dia.
1/8 in
Length of Cut
1/4 in
Shank Size
1/8 in
Details
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Tool Construction
Solid
Trade Number
SH-41
Cutting Edge Type
Single
Material
Carbide
Finish
Uncoated
Number of Flutes
12 (RH)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.