Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 1/8

  • Mfr # 69160020L3

  • Zoro # G1311218


product price: $8.29
/ea

Key Features

Trade Number
SH-41L3
Cutting Edge Type
Single
Length of Cut
1/4 in
Shank Type
Straight
Tool Construction
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69160020L3
Zoro #
G1311218
UPC #
697604698377
Country of Origin
United States

Dimensions

Length of Cut
1/4 in
Overall Length
3 in
Shank Size
1/8 in
Cutter Dia.
1/8 in

Details

Trade Number
SH-41L3
Cutting Edge Type
Single
Shank Type
Straight
Tool Construction
Solid
Finish
Uncoated
Material
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
12 (RH)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.