Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 19.00Mm

  • Mfr # 43750020M

  • Zoro # G1189689


product price: $31.39
/ea

Key Features

Overall Length
2.4409 in
Number of Flutes
30 - RH
Material
Carbide
Shank Dia.
0.2362 in
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43750020M
Zoro #
G1189689
UPC #
697604432933
Country of Origin
United States

Dimensions

Overall Length
2.4409 in
Shank Dia.
0.2362 in
Flute Length
0.6299 in

Details

Number of Flutes
30 - RH
Material
Carbide
Finish
Uncoated
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Construction
Brazed
Decimal Equivalent
0.748 in
Type of Cut
Single
Shank Type
Straight
Specifications
SD-7M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.